missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Purolite™ Chromalite™ GN Gel Monodispersed Polystyrene Crosslinked with Divinylbenzene, 50 g
Chromalite™ GN resins are highly uniform, non-porous polystyrene beads with different DVB cross linking. They are produced using a revolutionary Purolite seeding technique for high particle size uniformity (UC <1.15).
857.00€ - 2680.00€
Specifica
Forma | White Spherical Beads |
---|---|
Requisiti di stoccaggio | 2°C to 20°C |
Intervallo di pH | 1 to 14 pH |
Quantità confezione | 50 g |
Content And Storage | Use within 5 years on manufacture |
Codice del prodotto | Marca | Product Line | Prezzo | Quantità e disponibilità | |||||
---|---|---|---|---|---|---|---|---|---|
Codice del prodotto | Marca | Product Line | Prezzo | Quantità e disponibilità | |||||
17009423
|
Purolite™
LS03024-564 |
20GN4 | N/A | ||||||
17019413
|
Purolite™
LS03006-564 |
6GN6 | N/A | ||||||
17019443
|
Purolite™
LS03307-564 |
7GN8 | N/A | ||||||
17019573
|
Purolite™
LS06810-564 |
8GN8 | N/A | ||||||
17029433
|
Purolite™
LS03043-564 |
30GN3 | N/A | ||||||
17039423
|
Purolite™
LS03026-564 |
20GN6 | N/A | ||||||
17049443
|
Purolite™
LS03310-564 |
10GN8 | N/A | ||||||
17049573
|
Purolite™
LS06815-564 |
6GN8 | N/A | ||||||
17059403
|
Purolite™
LS03003-564 |
3GN6 | N/A | ||||||
17059433
|
Purolite™
LS03056-564 |
32GN6 | N/A | ||||||
17069423
|
Purolite™
LS03030-564 |
25GN6 | N/A | ||||||
17079413
|
Purolite™
LS03015-564 |
15GN6 | N/A | ||||||
17079443
|
Purolite™
LS03350-564 |
50GN8 | N/A | ||||||
17079573
|
Purolite™
LS06820-564 |
4GN8 | N/A | ||||||
17089403
|
Purolite™
LS03005-564 |
5GN6 | N/A | ||||||
17089433
|
Purolite™
LS03305-564 |
5GN8 | N/A | ||||||
17089563
|
Purolite™
LS06800-564 |
8GN6 | N/A | ||||||
17099423
|
Purolite™
LS03036-564 |
30GN6 | N/A | ||||||
Descrizione
Chromalite GN products are available in particle sizes of 3 to 50 micron, with varying percentages of DVB cross-linking.
- Monodisperse beads, ideal for calibration and analytical HPLC
- Gel type resins, porogen-free
- Highly robust
- High chemical stability
- Suitable for further functionalization for HPLC applications
- Compliant with FDA regulation 21CFR177.2710
- Compliant with ResAP(2004) 3
- Halal, Kosher and TSE/BSE/GMO free
Specifica
White Spherical Beads | |
1 to 14 pH | |
Use within 5 years on manufacture | |
0 to 5% |
2°C to 20°C | |
50 g | |
Dry |