missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kern Sohn Microscopio a luce passante OBN
Professionalism and versatility united in one microscope - with Kohler illumination for demanding applications.
1713.60€ - 3029.40€
Specifica
Head Style | Trinocular |
---|---|
Tipo di illuminazione | 20 W Halogen |
Tensione | 230 V |
Codice del prodotto | Marca | Tipo di illuminazione | Potenza di ingrandimento | Prezzo | Quantità e disponibilità | ||||
---|---|---|---|---|---|---|---|---|---|
Codice del prodotto | Marca | Tipo di illuminazione | Potenza di ingrandimento | Prezzo | Quantità e disponibilità | ||||
17329531
|
Kern Sohn
OBN 132 |
20 W Halogen | 4X, 10X, 20X, 40X, 100X |
1713.60€
Pezzo |
Spedizione stimata: 04-07-2024
Eseguire il login per visualizzare lo stock disponibile |
||||
17369531
|
Kern Sohn
OBN 158 |
20 W Halogen | 10X, 20X, 40X, 100X |
3029.40€
Pezzo |
Spedizione stimata: 04-07-2024
Eseguire il login per visualizzare lo stock disponibile |
||||
Descrizione
- The OBN- series stands out because of its unbeatable and consistently high quality and its ergonomic design. The range of modular components means that the OBN series can be individually customised for the professional user.
- Strong and continuously dimmable 3 W-LED illumination
- This series has a professional Koehler illumination unit with an adjustable field diaphragm as well as a height-adjustable 1.25 Abbe condenser which can be centred and which has an adjustable aperture diaphragm.
- The extremely large mechanical stage with ergonomic, coaxial coarse and fine focusing knob on both sides enables you to adjust and focus your sample rapidly and accurately
- A wide variety of modular systems, such as, for example, a swing-out condenser, various eyepieces, objectives, colour filters, phase contrast units, a darkfield condenser, a simple polarising unit, a Butterfly Tube, through to complete fluorescence units are available to you as accessories
- This centring eyepiece for adjusting the phase contrast, a protective dust cover, eye cups as well as multi-lingual user instructions are included in the scope of delivery
- A C-mount adapter is required to connect a camera
- Scope of application: haematology, urology, gynaecology, dermatology, pathology, microbiology and parasitology, immunology, Sewage treatment plants, oncology, entomology, Veterinary, water analysis, breweries
- Applications/Samples: Translucent, thin, low-contrast, challenging samples (e.g. living mammal cells, bacteria, tissue)
Specifica
Trinocular | |
20 W Halogen | |
230 V |