missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Cool White Protective Coverall 4532+
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Descrizione
- Unique liquid repellency with oil and alcohol resistance material treatment
- Soft and strong multi-layered 52 gsm SSMMS for strong performance
- Made from super breathable SSMMS non-woven for effective release of body heat and moisture and reduced heat stress
- 3 panel hood, reinforced triangular gusset panel, 2-way zip and storm flap with sealable tape, elasticated back and ankles to better freedom of movement
- Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks
- EN 1073-2 nuclear particulate hold out
- Knitted cuffs and elastic waist and ankles for a better fit and freedom of movement
Specifica
Specifica
Product Type | General Purpose Coveralls |
Size | X-Large |
Sesso | Unisex |
Materiale | SSMMS |
Colore | White |
Monouso | Single-use |
Stile vita | Elastic |
Stile polso | Knit |
Tipo di chiusura | Front Zipper |
Sterilità | Non-sterile |
Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto