missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Copper(II) phosphate, 98%, Thermo Scientific Chemicals
Click to view available options
Quantità:
100 g
500 g
2500 g
Descrizione
Copper(II) phosphate is used as organic catalyst, fertilizer, emulsifier, corrosion inhibitor for phosphoric acid, metal protectant, and animal feed additive.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Copper(II) phosphate is used as organic catalyst, fertilizer, emulsifier, corrosion inhibitor for phosphoric acid, metal protectant, and animal feed additive.
Solubility
Insoluble with water and ethanol. Soluble in ammonia, ammonium hydroxide, acetone.
Notes
Hygroscopic. Incompatible with strong bases, metals, alkali metals and powdered metals.
Copper(II) phosphate is used as organic catalyst, fertilizer, emulsifier, corrosion inhibitor for phosphoric acid, metal protectant, and animal feed additive.
Solubility
Insoluble with water and ethanol. Soluble in ammonia, ammonium hydroxide, acetone.
Notes
Hygroscopic. Incompatible with strong bases, metals, alkali metals and powdered metals.
Specifica
Specifica
Materiale o nome chimico | Copper(II) phosphate |
Punto di fusione | >300°C |
Quantità | 500 g |
Formula lineare | Cu3(PO4)2 |
Indice di Merck | 14,2648 |
Informazioni di solubilità | Insoluble with water and ethanol. Soluble in ammonia,ammonium hydroxide,acetone. |
Peso formulazione | 380.58 |
Percent Purity | 98% |
Odore | Odorless |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'