missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Bottiglie di conservazione in PET, ottagonali
![BIOPHARMA](/content/dam/fishersci/glyphs/sure_trace.png)
Click to view available options
Capacità (sistema metrico):
30 mL
60 mL
125 ml
250 ml
500 ml
1000 ml
Graduazioni:
10, 20, 30 mL
25 to 125 mL
50 to 250 mL
Da 25 a 125 ml
Da 50 a 1000 ml
Da 50 a 500 ml
Altezza (sistema metrico):
61 mm
81 mm
115 mm
142 mm
180 mm
220 mm
Descrizione
Polyethylene terephthalate (PET) bottles are ideal for storage and sampling of media, biologicals, and other aqueous solutions. The PET resin makes the bottle lightweight, break resistant and as transparent as glass.
Features:
- Packaged in two convenient, shrink-wrapped trays within an outer bag to assure cleanliness
- Break-resistant bottles are an ergonomic and easy to handle alternative to glass
- Bottles are sterilized to 10−6 SAL and certified nonpyrogenic.
- Leakproof, tamper-evident 18mm HDPE screw cap
- Molded graduations for accurate measurements
- USP class VI compliant bottles are validated noncytoxic and nonhemolytic
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifica
Capacità | 1.01 oz., 30 mL |
Capacità (sistema metrico) | 30 mL |
Capacità (sistema imperiale) | 1.01 oz. |
Colore | Natural |
Diametro (sistema metrico) interno collo | 18 mm |
Da utilizzare con (applicazione) | For storage and sampling of media, biologicals and other aqueous solution |
Materiale | PET |
N. per custodia | 120/Cs. |
N. per confezione | 24/Pk. |
Sterilità | Sterile |
Vedi altri risultati |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'