missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Reusable Phenolic Screw Caps With Rubber Liners
Click to view available options
Colore:
Black
White
Descrizione
These caps are fabricated of a resin specially formulated to resist the effects of temperature and steam in autoclaving. Caps have a glued-in, white rubber liner.
Specifica
Specifica
Colore | Black |
Altezza (sistema metrico) con chiusura | 18.5 mm |
Materiale | Phenolic Resin |
N. per custodia | 144/Cs. |
N. per confezione | 36/Pk. |
Colore chiusura | Black |
Finitura collo | 24-410 |
Rivestimento interno chiusura | Rubber |
Materiale chiusura | Phenolic |
Tipo di chiusura | Rubber Liner |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'