Learn More
Multiroir Controlec™ Crystal Multiroir Modular Drawer
Perfectly modular and combinable. Multiroir Controlec™ Crystal Multiroir Modular Drawer combines exceptional transparency, high impact resistance and the possibility for autoclave sterilization.
Marca: Multiroir Controlec™ 11108MU05000C
Dettagli aggiuntivi : Peso : 0.72000kg
Descrizione
- Perfectly modular and stackable—combinable on all four sides
- Interchangeable drawers and sleeves
- Made of high transparency polycarbonate for easy viewing
- Strong and sturdy with high resistance to shocks and UV
- Can be sterilized in an autoclave for use in sterile/cleanroom environments
- Integrated under-grip handle made of the plastic material
- Large single drawer and sleeve with capacity of 5 liters
- Identical size sleeve with 2 small drawers also available
Specifica
5 L | |
Transparent | |
Transparent | |
Rectangular | |
1 | |
355 mm | |
185 mm | |
101 mm |
Compliance with European standards | |
Under-Grip Handle | |
Polycarbonate | |
Drawer and sleeve | |
Yes | |
320 mm | |
172 mm | |
92 mm |