Learn More
Sartorius Cubis™ II High-Capacity Micro Balance, 66P
The Cubis™ II range of high-capacity micro balances with a maximum load between 32 g and 111 g and a readability between 0.001 mg and 0.002 mg provide the ideal choice for a broad range of applications.
Marca: Sartorius MCA66P-3S00-D QP1
Dettagli aggiuntivi : Peso : 14.30000kg
Descrizione
- Ultra-high resolution with up to 61 million weighing steps (digits).
- End-to-end data integrity.
- 21 CFR Part 11 compliance, integrated audit-trail, state-of-the-art user management.
- Cleanability, part of compliance.
- Error-free operation.
- Individual QApp workflows, motorized auto-leveling.
- Allow upgrades for hardware features like automated draft shields or built-in ionizer.
- Optional inner draft shield for best weighing performance.
Specifica
MCA | |
Color Touchscreen | |
66P Weighing Module, Pharma QP1 | |
3.5, 2.5 sec. | |
9.4 in. | |
11.9 in. |
12, 61 g | |
0.001, 0.01 mg | |
MCA66P-3S00-D QP1 | |
Balance | |
240 mm | |
302 mm |