missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Deep Ledge Utility Carts
Useful for a variety of transportation and temporary storage tasks. Metro™ Deep Ledge Utility Carts features a deep ledge design that keeps items from sliding off of the cart.
Marca: Metro™ BC20303DG
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
- Ultimate cleanability - smooth surfaces are designed to resist staining and wipe clean easily
- Corrosion-proof shelves - all-polymer shelf will never corrode
- Contains spills - shelves feature a deep 70mm ledge to contain product or spills
- Available in four colors - gray, blue, black, or with Microban™ product protection in slate blue
- Attractive aesthetics allow for use in a variety of applications
- Sturdy construction - each shelf can hold up to 68kg; each unit can hold up up 181kg
- Easy to adjust - optional center shelf adjusts in 25mm increments
- Ergonomic handle, designed for easy use
- Easy, no-tool assembly
- Available in 2-shelf and 3-shelf models
- Microban protection inhibits the growth of bacteria, mold, mildew, and fungi that cause odors, stains and product degradation
- Shelves are manufactured from injection-molded polyurethane with chrome-plated posts
- Carts roll on four 102mm diameter thermoplastic, mark-resistant swivel/stem casters
Specifica
68 kg | |
NSF | |
831 x 546 x 1041 mm | |
3 |
Laboratory/Utility Cart | |
Gray | |
4 |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto