missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell KCL™ Dermatril™ L 741
Click to view available options
Size:
7
8
Descrizione
- Disposable
- Chemically resistant in accordance with EN374
- High protection against chemical and bacteriological contamination
- Very good mechanical durability in comparison to conventional disposable gloves
- Approved for food handling and processing according to EU 1935/2004
- Free from natural latex
- Resistant against a multitude of cytostatic drugs virus-resistant according to ASTM 1671:2007
- Glove surface is silicone free
- Meets requirements of EN 455
- Medical device according to 93/42/EWG
- Excellent sense of touch
- Extremely comfortable
- Increased tear resistance
- Roughened fingertips for improved grip
- Snug fit
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifica
Certificazione/Conformità | ASTM 1671 2007 |
Certifications/Compliance (Europe) | EC Category PPE 3, EN374, EU 1935/2004, EN 455, 93/42/EWG |
Colore | Blue |
Materiale | Nitrile |
Powdered | Powder Free |
Size | 7 |
Spessore (sistema metrico) | 0.11 mm |
Lunghezza (sistema metrico) | 270 to 280 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'