missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Aalborg™ Digital Mass Flowmeter
Click to view available options
Velocità di flusso dell'aria:
0 to 10 mL/min.
20 to 50 L/min.
Modello:
Digital Mass Flowmeter
Stainless Steel Mass Flowmeter
Total Air Mass Flowmeter
Dimensione della confezione:
Pezzo
Descrizione
- Flow Alarm
- High and Low gas flow ALARM limits can be preprogrammed via keypad or remotely via digital interface. ALARM conditions become true when the current flow reading is equal or higher/lower than corresponding values of high and low alarm levels. Alarm action can be assigned with preset delay interval (0-3600 seconds) to activate the contact closer (separate for High and Low alarm).
- Pressure Alarm
- High and Low gas pressure ALARM limits can be preprogrammed via keypad or remotely via digital interface. Pressure alarm conditions become true when the current pressure reading is equal or higher than corresponding values of high pressure alarm settings or equal or lower than corresponding values of low pressure alarm settings. Alarm action can be assigned to activate the contact closer (separate for High and Low pressure alarm).
- Temperature Alarm
- High and Low gas temperature ALARM limits can be preprogrammed via keypad or remotely via digital interface. Temperature alarm conditions become true when the current temperature reading is equal or higher than corresponding values of high temperature alarm settings or equal or lower than corresponding values of low temperature alarm settings. Alarm action can be assigned to activate the contact closer (separate for High and Low temperature alarm).
- Engineering Units
- The flow set points, measured gas flow and associated totalizer data are scaled directly in engineering units via the front panel keypad or digital interface.
Certifications
NIST
Specifica
Specifica
| Tipo | Flowmeter |
| Accuracy | ±1% |
| Velocità di flusso dell'aria | 0 to 10 mL/min. |
| Valori nominali pressione | 5 to 100 psig |
| Certificazione/Conformità | NIST calibration certificate |
| Collegamenti | 0.63 cm (0.25 in.) Standard Compression Fittings |
| Intervallo di portata | 0 to 10 mL/min. |
| Altezza (sistema metrico) | 165 mm |
| Modello | Total Air Mass Flowmeter |
| Dettagli alimentazione | 12VDC |
| Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto