missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TFA Dostmann™ Stazione meteorologica wireless Diva Plus™
For the wireless transmission of outdoor temperature and humidity via up to three transmitters (max. 100m).
Marca: TFA Dostmann™ 35.1078.10.IT
Dettagli aggiuntivi : Peso : 0.63000kg
Descrizione
- Can also indicate indoor temperature and humidity
- Max/Min function
- Weather forecast with symbols
- Atmospheric pressure trend
- Atmospheric pressure with bar graph indication of the last 24 hours
- Radio-controlled clock with date, time zone ±12 hours
Specifica
Batterie 3-AAA | |
Da –40 a 60 °C | |
da 10 a 99% | |
CE, EK-EL |
234 g | |
Stazione meteorologica | |
1.5 V |