Learn More
H-B Instrument™ Durac™ Bi-Metallic Thermometers: 50mm Dial
With 2.5% or 2° accuracy—ideal for measuring temperatures in pipes, griddles and hot plates
Marca: H-B Instrument™ B61310-5900
Dettagli aggiuntivi : Peso : 0.07260kg
Includes: Stainless Steel probe, multilanguage Statement of Test and Calibration, beaker clip with built in adjustment tool
Descrizione
Minimum immersion is 50mm (2 in.) in liquids or 100mm (4 in.) in gases; feature polycarbonate lens and probe cover with pocket clip™.
- 1% accuracy
- Equipped with an external adjustment nut for thermometer recalibration
- Furnished with a Statement of Test and Calibration
- Feature a stainless-steel case and stem
- Probe and cover
Models offer variety of dial size, probe length, range and divisions. Models with dial size greater than 1.7 in. (44mm) feature a beaker clip with built-in adjustment in place of the probe cover with pocket clip.
To ensure correct temperature reading, thermometer stem must be immersed at least 50mm (2 in.) in liquids and 100mm (4 in.) in gases
Servizi
Five-year limited. See hbinstrument.com/conditions.php for details.
Specifica
NIST | |
50 mm | |
Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic | |
7.9 in. | |
200 mm | |
Polycarbonate | |
300°F | |
50°F | |
50°F to 300°F | |
0.01 | |
50 mm in liquids or 100 mm in gas |
2 in. | |
50 mm (2 in.) | |
Stainless Steel probe, multilanguage Statement of Test and Calibration, beaker clip with built in adjustment tool | |
7.9 in. | |
200 mm | |
Metal | |
150°C | |
15°C | |
15°C to 150°C | |
1°C/2°F |