missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ Durac™ Galileo Thermometers
Thermometers with colorful spheres which rise and fall to indicate temperature
65.35€
Specifica
Include | Colorful spheres |
---|---|
Materiale | Glass |
Temperature Range (Metric) | — |
Accuracy | ±4°F |
Suddivisione | 4° |
Product Code | Brand | Suddivisione | Intervallo di temperatura (sistema imperiale) | Temperature Range (Metric) | Lunghezza (sistema metrico) complessiva | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Suddivisione | Intervallo di temperatura (sistema imperiale) | Temperature Range (Metric) | Lunghezza (sistema metrico) complessiva | Price | Quantity & Availability | ||
17541545
|
H-B Instrument™
B62000-0200 |
4° | 60°F to 100°F | — | 610 mm |
65.35€
Pezzo |
Spedizione stimata: 10-10-2024
Eseguire il login per visualizzare lo stock disponibile |
||
Description
Galileo Galilei discovered when a liquid's temperature increases, it's density decreases. His findings inspired these unusual and interesting thermometers.
- Decorative functional thermometer is a great conversation piece perfect for the home or office
- Sealed glass cylinder contains a clear liquid and several glass spheres of varying densities that individually rise or fall to indicate temperature
- Tag on the lowest sphere in the top group indicates the current temperature
- Current temperature is indicated by lowest sphere in the top group
- Individually calibrated
- Accuracy: ±2°C or ±4°F
- Made up of glass
- Individually packaged
Specifications
Colorful spheres | |
— | |
4° |
Glass | |
±4°F |