missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Inserti marcafili DuraSleeve per M611, M610 e M710
Inserti marcafili DuraSleeve per M611, M610 e M710
Marca: Brady™ 312062
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
- Brady™ DuraSleeve™ markers create a durable legend
- DuraSleeve™ wire marking system provides printable inserts that can easily be inserted into a clean carrier
- Legend can be changed before or after termination
Specifica
Non-adhesive | |
Matte | |
Polyethylene | |
Non-sterile | |
Brady™ M610, M710, M611, BMP61, BMP71 | |
150 Labels | |
-40°F to +212°F | |
0.008 in. | |
4.2 x 15 mm | |
0.59 in. |
Yellow | |
Label | |
Wire and Cable Markers | |
Wire and Cable Labeling | |
1 Label | |
Rectangle | |
-40°C to +100°C | |
0.2 mm | |
0.165 in. | |
15 mm |