missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Inserti marcafili DuraSleeve per M611, M610 e M710
Inserti marcafili DuraSleeve per M611, M610 e M710
Marca: Brady™ 312098
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
- Brady™ DuraSleeve™ markers create a durable legend
- DuraSleeve™ wire marking system provides printable inserts that can easily be inserted into a clean carrier
- Legend can be changed before or after termination
Specifica
M6-30x4.2-7597-YL | |
Yellow | |
Label | |
Wire and Cable Markers | |
Wire and Cable Labeling | |
1 Label | |
Rectangle | |
-40°C to +100°C | |
0.2 mm | |
0.165 in. | |
30 mm |
Non-adhesive | |
Matte | |
Polyethylene | |
Non-sterile | |
Brady™ M610, M710, M611, BMP61, BMP71 | |
150 Labels | |
-40°F to +212°F | |
0.008 in. | |
4.2 x 30 mm | |
1.18 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction