missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ EPD Electronic Personal Dosimeters
This product has been discontinued and replaced with the EPD TruDose Electronic Personal Dosimeter.
Marca: Thermo Scientific™ EPD/1/62920/120
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
This product has been discontinued and replaced with the EPD TruDose Electronic Personal Dosimeter.
The EPD product line consists of:
Thermo Scientific™ EPD Mk2™ Electronic Personal Dosimeter
- Excellent response to gamma, beta, and X-radiation.
- Single stand-alone dosimeter or part of a comprehensive dosimetry management system, such as webREMS or ViewPoint Enterprise.
- Advanced radiological performance, 15keV to 10MeV, in a small, lightweight design.
- Most complete dosimeter per IAEA Active Personal Dosimeter Intercomparison study IAEA-TECDOC-1564.
- Multi-detector technology.
- Excellent power management and battery monitoring.
- Loud configurable audible alarm.
- Excellent immunity to electromagnetic interference.
- Easy-to-read display with optional backlight.
- Rugged battery cap and enhanced clip retention.
- Reliable LCD and case.
Thermo Scientific™ EPD N2™ Electronic Personal Dosimeter
- Excellent performance in mixed gamma/neutron fields and for low-dose measurements.
- Advanced radiological performance, 20keV to 10MeV (photon), thermal (0.025eV) to 15MeV (neutron).
- Multi-detector technology.
- Direct display of Hp(10) for neutrons and for photons.
- Outstanding immunity to electromagnetic interference.
- Compatible with current or upgradeable Thermo Scientific EPD readers, software and accessories.
Thermo Scientific™ EPD G Electronic Personal Dosimeter
- Excellent response to gamma and X-radiation.
- Advanced radiological performance, 15keV to 10MeV, in a small, lightweight design.
- Multi-detector technology.
- Excellent power management and battery monitoring.
- Loud configurable audible alarm.
- Excellent immunity to electromagnetic interference.
- Easy-to-read display with optional backlight.
- Rugged battery cap and enhanced clip retention.
- Reliable LCD and case.
- Compatible with Thermo Scientific EPD teleadapter for wireless operations.
Thermo Scientific™ EMDS3™ Maintenance Database System
- Establishment of reference calibration data of new stock.
- Allocation of stock to user definable work areas or locations.
- Plain English fault diagnosis and reporting.
- Tracking of units sent for repair or maintenance.
- Interface to calibration checking procedures for external irradiators.
- Fully automatic integration with the Thermo Scientific™ Auto Irradiator.
- Production of calibration check reports.
Thermo Scientific™ EPD External Alarm Module
- Three-way external alarm unit for EPD Mk2 Electronic Personal Dosimeter.
- LED light from the EPD activates the vibration and audio alarm through fiber hook.
- Easily attached, optional, audible earpiece alarm.
- External audible alarm jack capability.
Thermo Scientific™ EPD Readers for EPD Mk2 Electronic Personal Dosimeter
IrDA Reader: Office environments and mobile applications
ACT-5 Desktop Reader: For demanding environments, and where only one specific EPD can be ‘seen’ by the reader
ACT-4 Desktop Reader with Keypad
Specifica
Dual Hp (10) dose and dose rate alarms, Hp (0.07) dose and dose rate alarms; typically 98 dB(A) at 20 cm with multiple modes | |
Either single AA battery 1.5 V alkaline cell for up to 30 weeks continuous operation or 3.6 V lithium for typically five to 10 months continuous operation (interchangeable) (depending on battery type) | |
Personal Dosimeter | |
0.75 in. | |
85 mm | |
15°F to 105°F | |
3.2 oz. (including battery and clip) | |
2.48 in. | |
0.015 to 10 MeV | |
Hp(10) 137 Cs ±10%; Hp(0.07) 90Sr/90Y ±20% |
Hp(10) 137 Cs ±10%; Hp(0.07) 90Sr/90Y ±20% | |
EPD Mk2 Electronic Personal Dosimeter, Gray | |
0 to > 400 Rem/hr | |
19 mm | |
20% to 90%, Non-Condensing | |
-10°C to +40°C | |
95 g (including battery and clip) | |
63 mm | |
Gray |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto