missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ EPD TruDose Electronic Personal Dosimeter

Monitor employee dose and dose rates in any work environment and quickly communicate critical dose information in real-time with EPD TruDose Electronic Personal Dosimeters.

Marca:  Thermo Scientific™ EPDTRUDOSE

Codice prodotto. 16554614

Questo articolo non è attualmente disponibile o è stato dismesso.
La preghiamo di consultare la pagina del prodotto per individuare le possibili alternative.
Visualizzare prodotti alternativi »

Esplora altre offerte speciali
Questo articolo non è restituibile. Consulta la politica di reso

Descrizione

Descrizione

Protect your employees with electronic personal dosimeters that deliver real time radiation monitoring in most critical areas of your facility. The Thermo Scientific™ EPD TruDose Electronic Personal Dosimeter monitors Gamma and Beta radiation in any environment where workers need to monitor their exposure to radiation, with improved accuracy and simplified operation over previous generations of EPDs. EPD TruDose personal radiation monitors are available with or without telemetry and integrate with many different systems, including ViewPoint and webREMS.

Uncompromised Radiological Performance

  • Improved dose rate range
  • Unprecedented sensitivity, as low as 0.05μSv/hr (0.005mrem/hr), at lower dose rates provides assurance in the accuracy of exposure
  • Improved pulsed field detection
  • Multi-detector technology measuring both gamma and beta radiation
  • IP65 (EPD TruDose BG) and IP67 (EPD TruDose G) provides improved protection from dust and water
  • Integrated electromagnetic shielding improves tolerance to electro-magnetic fields

Increased User Efficiency

  • Integrated Bluetooth Low Energy (BLE) requires no additional module
  • Real time clock simplifies troubleshooting and event documentation
  • Improved IrDA data transfer speeds enables increased throughput at checkpoints
  • Added warning thresholds enable users to react before an alarm condition arises

Simplified User Experience

  • Easy to read-and-react graphical display
  • Configurable, redundant and proactive messaging
  • Simple menu structure
Specifica

Specifica

Audible at 97 db(A) at 20 cm (>80 dB(A) at 1 m), Vibration alarm function, Ultra-bright flashing red LED
EPD TruDose (G) meets IP-67, EPD TruDose (BG) meets IP-65
20% to 90%, Non-Condensing
-20°C to +50°C
B/BG: 106 g with alkaline battery and clip NG: 114 g with alkaline battery and clip
Desktop/IR Reader: USB connection. Compatible with EPD TruDose and EPD Mk2 models.
Bluetooth: Bluetooth Low Energy (BLE) up to 30 meters range from EPD to receiver.
1 Year
Single AA battery, 1.5 V Alkaline or 3.6 V Lithium Thionyl Chloride
EPD TruDose Electronic Personal Dosimeter
-4°F to +122°F
B/BG: 3.8 oz. with alkaline battery and clip NG: 4.0 oz. with alkaline battery and clip
Single AA battery, 1.5 V Alkaline or 3.6 V Lithium Thionyl Chloride
86 x 63 x 21 mm (3.37 x 2.48 x 0.83 in.)
EPD TruDose (G) meets IP-67, EPD TruDose (BG) meets IP-65
Suggerimenti di prodotto

Suggerimenti di prodotto

Videos
SDS
Documenti

Documenti

Certificati
Offerte speciali

Offerte speciali

Berichtigung von Produktinhalten

Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.

Name des Produkts

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt