Learn More
Thermo Scientific™ Eutech™ CyberScan COND 600 Waterproof Handheld Conductivity Meter
Get quick and accurate conductivity measurements in the field, laboratories, and schools.
Marca: Thermo Scientific™ 01X418304
Dettagli aggiuntivi : Peso : 0.50000kg
Descrizione
Measure from pure water to seawater with one meter. Eutech™ CyberScan COND 600 Waterproof Handheld Conductivity Meter features a broad conductivity range with Auto-ranging Capabilities for more convenience.
Features:
- Conductivity Range : .. to 200.0mS
- TDS: .. to 200 ppt
- Temperature Range: -10.0 to 110.0 °C (14.0 to 230 °F) (meter)
- Temperature Compensation: Automatic /manual (0 to 100 °C)
- No. of Calibration Points: 4 (1 per range) Auto 5 (1 per range)manual
- Cal Due Alarm: Yes (Days -max 30)
- Auto-Cal Options: 84, 1413 uS/cm 12.88, 111.8mS/cm
- Slope/ Offset Display: Yes (Display + Icon)
- Input: DC phono sockets, 8-pin connector
- LCD Display: Back-lit Dotmatrix
- memory: 500 data sets
- Output: Yes (IrDA/ RS232C)
- Special Functions: Stability Indicator; Self-diagnostic; Non-Volatilememory; Hold & Auto-Power Off after 20minutes
- GLP: Yes
- Ingress Protection: IP67
- Power: 4 'AAA' x 1.4V batteries or 9VDC power adapter
Specifica
Conductivity Meter | |
Conductivity Range to 200.0mS |