missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Factory Calibration (3 Temperatures) for IN110plus
Calibration at Memmert factory for three temperature value.
Marca: Memmert™ IN110plusD00126
Dettagli aggiuntivi : Peso : 0.01200kg
Descrizione
- For three temperature values: 37°C, 52°C, and 70°C
Specifica
IN110plus Incubator | |
Measuring point chamber center | |
Certificate for 3 temperatures | |
Standard Works Calibration Certificate |