missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Logistik™ Camice da laboratorio poliestere/cotone di colore bianco Faithful
Click to view available options
Misura petto (sistema metrico):
124 cm
132 cm
Descrizione
- Contoured fit ladies' coat;
- Two lower patch pockets
- Breast pocket
- Concealed stud-fastened front
- Stud-fastened cuffs
- Not CE marked
Specifica
Product Type | General Purpose Lab Coat |
Sesso | Unisex |
Materiale | Polycotton |
Colore | White |
Monouso | Reusable |
Sterilità | Non-sterile |
Misura petto (sistema metrico) | 132 cm |
Da utilizzare con (applicazione) | General Laboratory |
Include | Two lower patch pockets, breast pocket, concealed stud fastened front, stud fastened cuffs |
Peso (sistema metrico) | 245 g/m2 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'