missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Fenofibrate, 98%
Click to view available options
Quantità:
5 g
25 g
100 g
Descrizione
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifica
Specifica
Materiale o nome chimico | Fenofibrate |
Punto di fusione | 79°C to 82°C |
Intervallo percentuale saggio | 97.5% min. (HPLC) |
Quantità | 100 g |
Informazioni di solubilità | Solubility in water: insoluble. Other solubilities: soluble in ether,soluble in acetone,,soluble in ethyl acetate,soluble in acetonitrile,soluble in methanol,soluble in ethanol |
Peso formulazione | 360.83 |
Percent Purity | 98% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'