missing translation for 'onlineSavingsMsg'
Learn More

Esculape Laboratoire™ Kit di pronto soccorso

Codice prodotto. 11738383
Click to view available options
Altezza (sistema metrico):
8 cm
11 cm
Dimensione della confezione:
Pezzo
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Codice prodotto. 11738383

Marca: Esculape Laboratoire™ 722 01 05

Solo null disponibili
Aggiungi al carrello
Aggiungi al carrello
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Specifica

Profondità (sistema metrico) 29 cm
Lunghezza (sistema metrico) 32 cm
Product Type First Aid Kit
Colore Red
Include 4 Gas band 3m x 7cm, 4 Extensible web 3m x 7cm, 4 Anti-compress shots, 20 Sterile compresses 20 x 20, Survival blanket, Doigtier, 12 Safety pin, Guide first aid, Scissors, 2 Pair of Vinyl gloves, 2 Sterile pressure dressing 2.5m x 10cm, 2 sterile pressure
Quantità 1 Ea.
Altezza (sistema metrico) 11 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.