missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Baume Hydrometers
Sfoglia Tutto Fisherbrand Prodotti
Click to view available options
Certificazione/Conformità:
Without 3-point certification
Incrementi:
0.1°
Lunghezza (sistema metrico):
290 mm
295 mm
305 mm
310 mm
Intervallo Baumé:
19 to 31°
29 to 41°
40 to 51°
49 to 61°
60 to 70°
9 to 21°
Dimensione della confezione:
Pezzo
Descrizione
Baume heavy scale for working with liquids heavier than water.
- Permanently marked with individual serial numbers
Order Info
Use Fisherbrand cylinder 08-530J with 250mL of liquid for submersion, available separately
Certifications
A certificate is provided to indicate traceability to standards provided by NIST™.
Compliance
Accuracy meets or exceeds ASTM™ E 100 specifications, Calibrated according to ASTM E 126 specifications.
Specifications
Specifications
| Tipo | Baume Hydrometer |
| Incrementi | 0.1° |
| Certificazione/Conformità | Without 3-point certification |
| Lunghezza (sistema metrico) | 290 mm |
| Materiale | Soda Lime Glass |
| Intervallo Baumé | 40 to 51° |
| Da utilizzare con (applicazione) | Baume 'Heavy' Scale For Liquids Heavier than Water |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction