missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ ASTM™ Specific Gravity 260mL Hydrometers for Liquids Heavier than Water
Sfoglia Tutto Fisherbrand Prodotti
Click to view available options
Numero ASTM:
125H
126H
127H
128H
129H
130H
131H
132H
Certificazione/Conformità:
3-point Cert, ASTM E126, E100-14 T1
Intervallo di gravità specifica:
1.00 to 1.05 ASTM 125H-62
1.05 to 1.10 ASTM 126H-62
1.10 to 1.15 ASTM 127H-62
1.15 to 1.20 ASTM 128H-62
1.20 to 1.25 ASTM 129H-62
1.25 to 1.30 ASTM 130H-62
1.30 to 1.35 ASTM 131H-62
1.35 to 1.40 ASTM 132H-62
Dimensione della confezione:
Pezzo
Descrizione
- Temperature of standardization: 60°F
- Division: 0.001
- Length: 260mm
Compliance
Calibrated according to ASTM™ E 126 specifications.
Specifica
Specifica
| Numero ASTM | 128H |
| Incrementi | 0.001 |
| Certificazione/Conformità | 3-point Cert, ASTM E126, E100-14 T1 |
| Lunghezza (sistema metrico) | 260 mm |
| Da utilizzare con (applicazione) | Liquids heavier than Water |
| Intervallo di gravità specifica | 1.15 to 1.20 ASTM 128H-62 |
| Volume (sistema metrico) | 260 mL |
| Temperature of Standardization | 60°F |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction