missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ ASTM™ Specific Gravity Hydrometers for Liquids Lighter than Water
Sfoglia Tutto Fisherbrand Prodotti
Click to view available options
Numero ASTM:
103H
104H
105H
106H
107H
82H
83H
84H
85H
86H
87H
88H
Certificazione/Conformità:
3-point Cert, ASTM E100-14 T1
3-point Cert, ASTM E126, E100-14 T1
Intervallo di gravità specifica:
0.650 to 0.700 ASTM 82H-62
0.700 to 0.750 ASTM 103H-62
0.700 to 0.750 ASTM 83H-62
0.750 to 0.800 ASTM 104H-62
0.750 to 0.800 ASTM 84H-62
0.800 to 0.850 ASTM 105H-62
0.800 to 0.850 ASTM 85H-62
0.850 to 0.900 ASTM 86H-62
0.850 to 0.900 ASTM106H-62
0.900 to 0.950 ASTM 87H-62
0.950 to 1.00 ASTM 88H-62
Volume (sistema metrico):
260 mL
275 mL
missing translation for 'unitSize'
Pezzo
Description
Accuracy of hydrometer meets or exceeds ASTM™ E 100 specifications.
- Use Cylinder 08-530K
- Temperature of standardization: 60°F
Order Info
A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering.
Compliance
Calibrated according to ASTM™ E 126 specifications
Specifications
Specifications
| Tipo | Hydrometer |
| Numero ASTM | 105H |
| Incrementi | 0.001 |
| Certificazione/Conformità | 3-point Cert, ASTM E126, E100-14 T1 |
| Lunghezza (sistema metrico) | 260 mm |
| Da utilizzare con (applicazione) | Liquids heavier than Water |
| Intervallo di gravità specifica | 0.800 to 0.850 ASTM 105H-62 |
| Volume (sistema metrico) | 260 mL |
| Temperature of Standardization | 60°F |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction