missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ Flexiproof 40 Green Nitrile Immersion Gloves
Click to view available options
Size:
8
9
10
11
Descrizione
- Immersion gloves
- Chemical and liquid protection
- Good dexterity and flexibility
- Great comfort in intensive wear
Applications:
- Agrochemicals
- Chemical processing and preparation
- Defence industry
- Degreasing
- Handling acids, caustics and solvents
- Maintenance
- Metal fabrication
- Petrochemicals
- Public utilities
- Refining - Oil and Petrol
- Sub-assembly handling
- Tank filling
Specifica
Specifica
Descrizione | Smooth grip design |
Colore | Green |
Materiale | Nitrile |
Size | 8 |
Stile polso guanto | Gauntlet |
Materiale rivestimento interno | Interlock cotton |
Modello | Flexiproof 40 |
Quantità | 10 pairs in bag, 8 bags in carton |
Lunghezza (sistema metrico) | 400 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'