Learn More
Thermo Scientific™ Forma™ Forma™ FDE Series -40°C Ultra-Low Temperature Freezers
Thermo Scientific™ Forma™ FDE Series -40°C ultra-low temperature freezers feature reduced energy usage, a simplified touchscreen interface, three capacities, and an ergonomic cabinet design.
11420.00€ - 13740.00€
Specifica
Gamma di temperatura | -10°C to -40°C |
---|---|
Door Style | Outer (1), Inner (4) |
No. of Doors | 5 |
Isolamento | Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) |
Interno | Stainless Steel |
Codice del prodotto | Marca | Requisiti elettrici | Capacità | Tipo di spina | Certificazione/Conformità | Prezzo | Quantità e disponibilità | ||
---|---|---|---|---|---|---|---|---|---|
Codice del prodotto | Marca | Requisiti elettrici | Capacità | Tipo di spina | Certificazione/Conformità | Prezzo | Quantità e disponibilità | ||
16440915
|
Thermo Scientific™ Forma™
FDE40040FV |
230V, 50Hz | 2 in. Boxes (400) | EU | CE | N/A | |||
16450915
|
Thermo Scientific™ Forma™
FDE50040FV |
230V, 50Hz | 2 in. Boxes (500) | EU | CE | N/A | |||
16460915
|
Thermo Scientific™ Forma™
FDE60040FV |
230V, 50Hz | 2 in. Boxes (600) | EU | CE | N/A | |||
Descrizione
Thermo Scientific™ Forma™ FDE Series -40°C ultra-low temperature freezers, powered by H-drive, feature three upright models, maximizing storage capacity from 40,000 up to 60,000 2mL vials. The FDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab.
Performance
- Powered by H-drive's hydrocarbon technology, these systems save up to almost 50% in energy usage and heat rejection over conventional refrigerant ultra-low freezers1
- A quiet sound output below 53 dBA, enables the freezer to come out of the hallway and into the lab
- Meets ±5°C validation protocols at -40°C with strong peak variation and steady-state temperature variation
- Natural hydrocarbon refrigerants reduce system operating stresses promoting outstanding reliability and worry-free sample protection
User Friendly
- The H-drive Information Center (HIC) combines easy to read temperature with simple capacitive touch buttons in a 5.6 inch display
- Three capacities (400, 500 and 600 2-inch box) to accommodate a variety of storage needs and lab footprint specifications
- All models contain four inner doors allowing for easy sample access without exposing greater freezer content to ambient conditions
- Improved customer convenience with new ergonomically designed handle, high contrast eye-level display, and comfortable easy-access shelf locations.
- Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes
- Security features including alarm settings and padlock-compatible doors
Sustainability
- Manufactured in an award-winning, zero-waste to landfill facility
- Lower HVAC costs as a result of less heat emission into the environment
- Natural refrigerants and water-blown foam insulation, making the Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP), the European Union's F-Gas and other sustainability standards
Footnotes:
- Internal data comparing 4.4kWh/day to Legacy Performance DxF40040 Model with 8.0kWh/day. Data on File.
- Typical freezer test data based on internal testing in ambient temperature at 20°C; Typical standard validation protocol of ±5°C.
Specifica
-10°C to -40°C | |
5 | |
Stainless Steel | |
Upright | |
Forma | |
Manual | |
Yes | |
Smart-Vue Compatible | |
R290 |
Outer (1), Inner (4) | |
Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) | |
3 | |
HIC 5.6 in. 7-segment display with capacitive touch buttons | |
Warranty varies by country, please contact us for details | |
Alarm, Recorder | |
Remote Alarm Connections, 4-20mA, RS485, and Dry Contacts | |
H-drive |
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.