missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ FP Series Refrigerated Heating Circulating Baths
Available in a range of sizes, with short heat-up and cool-down times
5972.00€ - 9195.30€
Specifica
Certificazione/Conformità | Classification III (FL) according to DIN 12876-1 |
---|---|
Gamma di temperatura | 5°C to 40°C |
Capacità di riscaldamento | 2 kW |
Tensione | 230 V |
Codice del prodotto | Marca | Capacità di raffreddamento | Gamma di temperatura | Electrical Requirements | Tensione | Prezzo | Quantità e disponibilità | ||
---|---|---|---|---|---|---|---|---|---|
Codice del prodotto | Marca | Capacità di raffreddamento | Gamma di temperatura | Electrical Requirements | Tensione | Prezzo | Quantità e disponibilità | ||
11930258
|
Julabo™
9153640 |
0.68kW at 20°C, 0.50kW at 0°C, 0.32kW at -20°C, 0.04kW at -40°C | 5°C to 40°C | 100/230 V 50/6 Hz | 230 V | N/A | |||
11987448
|
Julabo™
9212650 |
0.9kW at 20°C, 0.8kW at 0°C, 0.5kW at -20°C, 0.16kW at -40°C | 5°C to 40°C | 230 V 60 Hz 14 A | 230 V | N/A | |||
11351413
|
Julabo™
9312650 |
0.9kW at 20°C, 0.8kW at 0°C, 0.5kW at -20°C, 0.16kW at -50°C | 5°C to 40°C | 230 V 60 Hz 14 A | 230 V | N/A | |||
Descrizione
Julabo Refrigerated and Heating Circulators for heating and cooling come in arange of sizes and are ideal for both external temperature regulation and for temperature control of items or samples placed directly in the bath itself. Powerful circulating pump systems and high heating and cooling capacities guarantee short heat-up and cool-down times and an easily removed venting grill allows for easy cleaning of the inevitable dust accumulation that occurs in refrigeration systems. Depending on the model, the units are equipped with handles or castors for easy transportation, and all models have a drain screw on the front for easy fluid drainage. The compact design of these units ensures a small space-saving footprint in the laboratory. Included with each unit are two barbed fittings for tubing.- VFD (vacuum fluorescent) comfort display
- LCD dialogue display, backlit for convenient interactive operation
- Keypad for setpoints, warning/safety values and menu functions
- ICC (Intelligent Cascade Control), self-optimising temperature control
- Temperature control features to optimise control behavior
- ATC3 Three-point calibration
- Pt100 External sensor connection for measurement and control
- Smart pump, electronically adjustable pump stages
- Early warning system for low liquid level (DBGM 203 06 059.8)
- Adjustable high temperature cut-out, visible via display
- RS232/RS485 interface for online communication
- Optional analogue interface
- Integrated programmer for 6 x 60 program steps
- Connections for solenoid valve and HSP booster pump
- Active Cooling Control
- Electronic module with analogue connections for external programming, temperature recording, standby and alarm available as an accessory
Specifica
Classification III (FL) according to DIN 12876-1 | |
5°C to 40°C | |
2 kW | |
230 V |
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto