missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ FPW Series Refrigerated Heating Circulating Baths
Available in a range of sizes and are ideal for both external temperature regulation and for temperature control
Marca: Julabo™ 9212651
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
Julabo Refrigerated and Heating Circulators for heating and cooling come in arange of sizes and are ideal for both external temperature regulation and for temperature control of items or samples placed directly in the bath itself. Powerful circulating pump systems and high heating and cooling capacities guarantee short heat-up and cool-down times and an easily removed venting grill allows for easy cleaning of the inevitable dust accumulation that occurs in refrigeration systems. Depending on the model, the units are equipped with handles or castors for easy transportation, and all models have a drain screw on the front for easy fluid drainage. The compact design of these units ensures a small space-saving footprint in the laboratory. Included with each unit are two each barbed fittings for 8mm and 12mm internal diameter (pump connections M16x1 female).- VFD comfort display
- Keypad for setpoints, warning/safety values and menu functions
- ICC (Intelligent Cascade Control), self-optimising temperature control
- ATC3 three-point calibration
- Pt100 External sensor connection for measurement and control
- Smart pump, electronically adjustable pump stages
- Adjustable pressure and suction pump
- Early warning system for low liquid level (DBGM 203 06 059.8)
- Adjustable high temperature cut-out, visible via display
- RS232 interface for online communication
- Optional analogue interfaces
- Integrated programmer for 10 program steps
- Active cooling control
- Proportional cooling control
- Available voltage versions: 230V/50Hz, 230V/60Hz
- Electronic module with analogue connections for external programming, temperature recording, standby and alarm available as an accessory
Specifica
Classification III (FL) according to DIN 12876-1 | |
5°C to 40°C | |
FPW50-HE | |
41.9 cm | |
71.8 cm | |
57.1 kg | |
230 V | |
60 Hz |
RS232 | |
2 Barbed fittings for tubing 8 and 12mm I.D. (pump connections M16 x 1 female) | |
±0.01°C | |
18.03 cm | |
14.9 cm | |
230 V 60 Hz 14 A | |
14 A |