Learn More
Sartorius Prefiltri in fibra di vetro (GF)
Use as a depth filter for larger totally filterable volumes. Sartorius Glass Fiber (GF) Pre-filters are made of borosilicate glass microfibers and are ideal for use as a pre-filter in clarification and sterile filtration. Available in a range of filter disc diameters.
Marca: Sartorius 13400--47------Q
Dettagli aggiuntivi : Peso : 2.47660kg
Descrizione
The major use of the glass microfiber filter disc is as a depth prefilter in clarification and sterile filtration. As a prefilter, it is placed directly on top of a membrane filter. The prefilter diameter must be the one specified for the chosen holder; larger diameters will intrude under the sealing ring of the holder and cause leakage.- Manufactured with a hydrophillic acrylic binder for defined strength
- Has a high particle loading capacity for filtering relatively dirty liquids
- Mechanically and chemically stable, with a temperature resistance up to 220°C
- Other filter characteristics:
- Weight: 73g/m2
- Extractable content in isopropanol: 1.54%
- Extractable content in water: 1.12%
- Pressure drop at 5.3cm/sec: 0.363kPa
- Total throughput at 1bar: 320mL/min./cm2
Specifica
Sì | |
Setto filtrante | |
Non-sterile | |
Utilizzati come prefiltri spessi per volumi elevati di particelle | |
Hydrophilic | |
220 °C | |
1.8 in. |
Bianco | |
Vetro in microfibra borosilicato | |
Da 295 a 381 ml/min. | |
13400 | |
428°F | |
550μ m | |
4.7 cm |