missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Smeg™ Glassware GW1160S Basic Washer
Used for antibacterical thermal disinfection. Smeg Instruments Laboratory Glassware GW1160S Basic Washer has electronic door lock system for user safety.
Marca: Smeg™ GW1160S
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
- Washing up to 95°C
- Microprocessor programmable electronic control
- Serial port RS232 for connection to external printer or PC
- Active thermodynamic drying
- High efficency steam condenser Ecoslim, with cold water injection
- Peristaltic pump for liquid detergent, acid liquid neutralizer
- Installing one additional peristaltic pump possible
- Washing chamber and internal door is made of AISI 316L stainless steel
- External panels are made of AISI 304 stainless steel
- Two independent washing levels through telescopic guides
- Contains water softener with salt sensor
- Cold water and demineralized water connections
- Contains no trolleys
- Programs: 9 default, 6 free
- External dimensions: L x D x H: 600 x 605 x 850mm
- Internal working dimensions LxDxH: 525 x 490 x 570mm
Specifica
Glassware Basic Washer | |
3/N/PE 7kW max | |
50 Hz |
GW1160S | |
400 V |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto