missing translation for 'onlineSavingsMsg'
Learn More

SP Bel-Art™ H-B DURAC Calibrated Thermocouple Thermometers

H-B DURAC Calibrated Thermocouple Thermometers; -200/1370°C (-328/2498°F)

Marca:  SP Bel-Art™ B60911-0200

Dettagli aggiuntivi : Peso : 0.27200kg

 vedi altre versioni di questo prodotto

Codice prodotto. 17267996

  • 570.00€ / Pezzo
Spedizione stimata: 19-09-2024
per visualizzare lo stock disponibile

Descrizione

Descrizione

  • Used for temperature measurement in life science research, kilns, gas turbine exhaust, diesel engines, and other industrial processes, H-B Calibrated Thermocouple Thermometers provide measurement throughout a broad temperature range and the ability to utilize multiple probes at one time.
  • Wide temperature range allows accurate monitoring at extreme temperatures
  • Max/min/average temperature recording capability
  • Data hold
  • Includes two K-type beaded wire probes (-20/250°C capability); one is calibrated and serialized
  • Software CD (where included) for real time data collection and logging via USB
  • Bluetooth™ app available for use with B60911-0200
  • Probes for wider temperature ranges available (B60901-1200 & B60901-1300) or use alternatively purchased probes; see chart for probe types accepted by each unit 
  • Tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
  • Individually serialized, CE-marked Note: calibration applies to included probe and tested port only
Specifica

Specifica

0°C, 100°C
3 m
18.5 cm
K, J, E, T, N, R, S
3 in.
-200°C to +1370°C
J-, K-, E-, T-, N-type: ±(0.1% +0.7°C) between -200°C/ to +100°C, otherwise ±(0.5% +0.7°C) R-, S-type: ±(0.2% +1.4°C)
1.25 in.
7.25 in.
4 Probe Inputs/ Displays, Data Logger 32,000 Points / Channel, Bluetooth or USB Connection for Data Export, Foldaway Stand, Auto-Off, Instant Recall, Software CD
J-,K-, E-, T-, N-type: 0.1°C between -200/600°C, otherwise 1°CR-, S-type: 0.2°C between -200/600°C, otherwise 1°C
-328°F to +2498°F
4 AAA
7.5 cm
Suggerimenti di prodotto

Suggerimenti di prodotto

Videos
SDS
Documenti

Documenti

Certificati
Offerte speciali

Offerte speciali