Learn More
Hamilton™ 7000 Series Gastight™ and Microliter™ Digital Syringes: KH Termination
Easily achieves precision up to 0.5% while dispensing volumes from 500μL down to 50nL
Marca: Hamilton™ DS86211
Descrizione
Syringe eliminates parallax errors by providing a digital readout on its integrated LCD screen. An adjustable plunger-stop guarantees reproducible plunger placement.
Easy-To-Read
Read the syringe volume directly from the liquid crystal display. The digital display eliminates volume reading errors as well as ensures that everyone in the lab reads the syringe volume the same.
Ideal for Instrument Calibration
Every Digital Syringe is a calibrated device traceable to N.I.S.T. methods. Use it to calibrate analytical instruments (AA/ICP, GC, HPLC, etc.), prepare standards and spike samples. Provides easier to compliance with EPA, CLIA, ISO and FDA (GLP, GMP) requirements.
Better Accuracy and Precision
7000 series MODIFIED MICROLITER™ syringes are certified to ± 1.0% accuracy or better. Improved precision is easily achieved with the built-in adjustable plunger stop. The adjustable plunger stop (0-100% of syringe volume) is engaged with a touch of the button on the back of the digital syringe.
Specifica
±1% | |
Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger) | |
0.005 in. | |
0.14 mm | |
0.3 in. | |
7.82 mm | |
Analytical instrument calibration (AA/ICP, GC, HPLC) , prepare standards and spike samples, eliminates parallax errors by providing a digital readout on its integrated LCD screen and also used for pipetting and HPLC injections | |
2.75 in. | |
70 mm | |
6000 psi | |
115°C | |
7101 | |
10°C | |
1 μL | |
Knurled Hub |
Autoclavable | |
22 G | |
0.005 in. | |
0.02 in. | |
0.14 mm | |
0.71 mm | |
Built-in adjustable plunger-stop, fine adjustment thumbwheel, certificate of calibration traceable to NIST, 3V lithium batteries, storage case and instructions | |
2.75 in. | |
Modified Microliter Digital Syringe | |
239°F | |
50°F | |
2 | |
Ea. | |
Sharp, Bevel, Curved, Non-coring |