missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Heat-Seal Tyvek Autoclave Bag
Keystone Cleanroom Products Heat-Seal Tyvek Autoclave Bag is a portable isolator in an easy to use, economical bag form. Ideal for difficult-to-sterilize equipment that typically requires aseptic connections after sterilization.
Marca: Keystone Cleanroom Products BGT2A3027MITT2W-OC-PE
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
- Tyvek™/PE Film construction for excellent strength and exceptional microbial barrier
- Designed for steam sterilization
- Heat Seal Closure
- Integrated Mittens
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in controlled cleanroom environment
- Make aseptic connections inside the Isolator Bag
- Eliminates risks of contamination
Specifica
Autoclavable | |
COC | |
White | |
Steam Sterilization | |
Tyvek | |
Steam | |
27 in. | |
30 in. |
89,406 mL | |
Heat Seal | |
Single-use | |
Integrated mittens, See-through window, and Steam indicator | |
Non-sterile | |
30 x 27 in. | |
69 cm | |
76 cm |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto