missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Instruments Hei-VAP Expert Control HL G3B, EU-plug
The Hei-VAP Expert Control HL G3B adds numerous smart features to the Hei-VAP Expert.
Marca: Heidolph™ Instruments 573-02310-00
4944.47 EUR valido fino al 2024-12-31
Usa il codice promo "21658" per avere il tuo prezzo promozionale.
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
Adds numerous smart features to the Hei-VAP Expert, as well as an overview of all parameters and the current process.- 5 in. touch display for controlling the entire system including the vacuum and the cooling temperature
- Hand lift model with transparent plastic coated G3 vertical glassware
- For precise monitoring, the pictogram on the display also symbolizes active functions
- Separate knobs for quick access: the right one for direct vacuum control, the left one for the rotation
- Setting of values either via the touch display or the separate quick access knobs
- Direct access to two favorites on the start screen
- Expandable solvent library. You can also transfer your own favorites to other devices using a USB stick
- Define and save own evaporation processes (ramps)
- Automatically evaporate with the Dynamic AUTOaccurate Program (DAA). Convenient and customizable: from foam avoidance to highly efficient evaporation
- With USB and Micro SD interface for easy installation of software updates and transfer of individual favorites from one device to another
Specifica
5 L | |
Hand Lift Rotary Evaporator | |
EU-plug |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto