Learn More
Heraeus™ High Form Platinum Crucible
Use for various fusion or melting processes in the analytical lab. Heraeus™ High Form Platinum Crucible is a range of containers with good resistance to aggressive media and stability even at high temperatures. Crucibles use a dispersion hardened allot for increased strength and service times.
Marca: Heraeus™ TI15PT11
Descrizione
The use of precious metals is still absolutely essential because of their good chemical resistance to aggressive media. Precious metals remain stable even at high temperatures. The inclusion of finely dispersed zirconia, creating a Dispersion Hardened (DPH) allow, offers an economical way to increase the mechanical strength of the product resulting in longer service times.
- High quality, according to established standards/norms
- Competitive pricing
- Crucible lids sold separately
- Available in a range of sizes and working capacities
Specifica
Platinum, with dispersed zirconia; Smart Standard: Ti 1/5 | |
Platinum | |
1 Each | |
33mm |
Top: 28mm, Bottom: 17mm | |
Fusion or melting processes | |
15 mL | |
Tall Form |
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.