missing translation for 'onlineSavingsMsg'
Learn More

Gestigkeit Harry Hotplate with Performance Control and Thermostatic Controller

Hotplates with Performance Control and Thermostatic Controller for continuous operation. Electric hotplates with thermostatic temperature control and separate power controller for performance adjustment to the heating requirements.

Marca:  Gestigkeit Harry HT31

Dettagli aggiuntivi : Peso : 26.00000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 10684731

  • 2055.00€ / Pezzo
Spedizione stimata: 24-10-2024
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

  • Electrical hotplates with variable temperature control, with or without a thermostatic controller. Robust construction for continuous perfomance. aluminum alloy hotplate.
  • Because of the asymmetrical, long-term heating system (hotplate corners and edges are subjected to more heat) an even temperature is guaranteed over the entire heating surface.
  • Asbest-free insulation. The housing is constructed from high-grade, stainless steel No. 1.4301, whereby the central section has been additionally sprayed in orange.
  • Four adjustable feet ensure extra stability. Connecting cable approx. 1,7 m. long, 230 Volt/ 3200 Watt with Schuko plug.
Specifica

Specifica

Hotplate
230 V
Anodized Aluminum
26 kg
Performance Control and Thermostatic Controller
592 x 442 x 170 mm
Stainless Steel
30°C to 110°C
2000 W
Suggerimenti di prodotto

Suggerimenti di prodotto

Videos
SDS
Documenti

Documenti

Certificati
Offerte speciali

Offerte speciali