Learn More
Gestigkeit Harry Hotplate with Performance Control and Thermostatic Controller
Hotplates with Performance Control and Thermostatic Controller for continuous operation. Electric hotplates with thermostatic temperature control and separate power controller for performance adjustment to the heating requirements.
Marca: Gestigkeit Harry HT12
Dettagli aggiuntivi : Peso : 13.00000kg
Descrizione
- Electrical hotplates with variable temperature control, with or without a thermostatic controller. Robust construction for continuous perfomance. aluminum alloy hotplate.
- Because of the asymmetrical, long-term heating system (hotplate corners and edges are subjected to more heat) an even temperature is guaranteed over the entire heating surface.
- Asbest-free insulation. The housing is constructed from high-grade, stainless steel No. 1.4301, whereby the central section has been additionally sprayed in orange.
- Four adjustable feet ensure extra stability. Connecting cable approx. 1,7 m. long, 230 Volt/ 3200 Watt with Schuko plug.
Specifica
Hotplate | |
230 V | |
Anodized Aluminum | |
13 kg | |
Performance Control and Thermostatic Controller |
358 x 358 x 170 mm | |
Stainless Steel | |
50°C to 300°C | |
2200 W |