missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Novus Biologicals™ Human Multi-tissue Tissue MicroArray (Normal)
Applications: Immunohistochemistry-Paraffin
Marca: Novus Biologicals™ NBP2-30232
Dettagli aggiuntivi : Peso : 0.00970kg
Descrizione
- Formalin fixed
- Tissue condition: Normal/Cancer
- Species: Human
- Cross reactivity: Human
- No. of samples: 59
- No. of patients: 59
- Core diameter: 2.0mm
- Section thickness: 4μm
Recommended Storage
Store at 4°C. Do not freeze
Servizi
1 Year
Specifica
Normal | |
Human | |
RUO |
Human | |
1 Slide |
This product is for research use only and is not approved for use in humans or in clinical diagnosis.