missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Novus Biologicals™ Human Thyroid Tissue MicroArray (Cancer)
Applications: Immunohistochemistry-Paraffin
Marca: Novus Biologicals™ NBP2-30317
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
- Formalin fixed
- Tissue condition: Cancer
- Species: Human
- Cross reactivity: Human
- No. of samples: 59
- No. of patients: 56
- Core diameter: 2.0mm
- Section thickness: 4μm
Recommended Storage
Store at 4°C. Do not freeze.
Servizi
1 Year
Specifica
Human | |
Human | |
1 Slide |
Immunohistochemistry-Paraffin | |
Cancer | |
RUO |
This product is for research use only and is not approved for use in humans or in clinical diagnosis.