missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Idrometro
Click to view available options
Intervallo di gravità specifica:
0 to 100% NaCl Saturation
0 to 26.5% NaCl Saturation
1000 - 2000 g/l
1400 to 1620 g/L
1600 to 1820 g/L
1720 to 1790 g/L
1800 to 2000 g/L
2000 to 2500 g/L
2500 - 3000 g/l
650 - 1000 g/l
795 to 910 g/L
895 to 1000 g/L
Dimensione della confezione:
Pezzo
Specifications
Specifications
| Quantità | 1Each |
| Tipo | Hydrometer |
| Lunghezza (sistema metrico) | 325 mm |
| Da utilizzare con (applicazione) | For general use (laboratory, education, industry) |
| Intervallo di gravità specifica | 1720 to 1790 g/L |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction