missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSep™ Servo+ THC SPE Cartridges and Well Plates

Codice prodotto. 11322313 Sfoglia Tutto Thermo Scientific Prodotti
Click to view available options
Descrizione:
1 g/25 mL SPE Column
100 mg 6 mL SPE Column 30 Pk
200 mg 6 mL SPE Column30 Pk
30 mg/1 mL SPE Column 100 Pk
500 mg 6 mL SPE Column 30 Pk
500 mg/3 mL SPE Column 50 Pk
60 mg 6 mL SPE Column 30 Pk
96-well plate 10 mg 1 Pk
96-well plate 5 mg 1 Pk
Tipo:
96-Well Plate
Solid Phase Extraction Column
Peso del letto:
5 mg
10 mg
30 mg
60 mg
100 mg
200 mg
500 mg
1 g
Volume (sistema metrico):
1 mL
3 mL
6 mL
25 mL
Dimensione della confezione:
Pezzo
pezzi 100
pezzi 20
pezzi 30
pezzi 50
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Codice prodotto. 11322313

Marca: Thermo Scientific™ 60110410C

Questo articolo non è attualmente disponibile o è stato dismesso.
La preghiamo di consultare la pagina del prodotto per individuare le possibili alternative.
Visualizzare prodotti alternativi

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

For high confidence screening for drugs of abuse, these SPE cartridges and plates offer a robust, ready-to-use solution for extraction of THC class compounds.

Get the cleanest possible sample extracts—and maximum confidence—when preparing samples for screening for drugs of abuse. Depending on your analytical needs, you can choose from a comprehensive range of Thermo Scientific™ HyperSep Servo+ products, each optimized for a different class of drugs. To ensure success, each product comes with detailed extraction procedures.

Thermo Scientific™ HyperSep Servo+ THC Cartridges and Well Plates offer a robust, ready-to-use solution for dedicated extraction of THC and associated metabolites.

HyperSep Servo and Servo+ Cartridges and Plates

Thermo Scientific™ HyperSep Servo and Servo+ cartridges and plates provide complete, high-reliability SPE sample preparation solutions for drug screening applications.

Both Servo and Servo+ product lines deliver the high levels of reproducibility and clean sample extracts required for maximum confidence when dealing with complex biological sample matrices. Servo+ cartridges and plates offer an extra measure of selectivity, higher loading capacities and enhanced robustness.

HyperSep SPE Cartridges and Plates

Thermo Scientific™ HyperSep solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.

TRUSTED_SUSTAINABILITY

Specifica

Descrizione 200 mg 6 mL SPE Column30 Pk
Peso del letto 200 mg
Da utilizzare con (applicazione) Analysis of Drugs of Abuse
Product Line HyperSep
Assorbente HyperSep Servo+ THC
Tipo Solid Phase Extraction Column
Volume (sistema metrico) 6 mL
Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato