Learn More
Thermo Scientific™ Hypersil GOLD™ VANQUISH™ PFP UHPLC Columns
Use with high-pressure UHPLC for better separation, speed, and throughput of difficult-to-resolve mixtures of halogenated compounds including pesticides.
1126.30€ - 1245.42€
Specifica
Formato colonna | Analytical Column |
---|---|
Diametro (sistema metrico) | 2.1 mm |
Pressione max | 21756 psi (1500 bar) |
Dimensione particelle | 1.9 μm |
Dimensione del poro | 175 Å |
Codice del prodotto | Marca | Lunghezza (sistema metrico) | Prezzo | Quantità e disponibilità | |||||
---|---|---|---|---|---|---|---|---|---|
Codice del prodotto | Marca | Lunghezza (sistema metrico) | Prezzo | Quantità e disponibilità | |||||
15632757
|
Thermo Scientific™
25402-102130-V |
100 mm |
1126.30€
Pezzo |
Spedizione stimata: 21-01-2025
Eseguire il login per visualizzare lo stock disponibile |
|||||
15642757
|
Thermo Scientific™
25402-152130-V |
150 mm |
1238.25€
Pezzo |
In stock
Eseguire il login per visualizzare lo stock disponibile |
|||||
15652757
|
Thermo Scientific™
25402-202130-V |
200 mm | N/A | ||||||
Descrizione
Achieve even greater power of separation, speed, and throughput for analyzing difficult-to-resolve mixtures of halogenated compounds and non-halogenated polar compounds by using Thermo Scientific™ Hypersil GOLD™ VANQUISH™ PFP (pentafluorophenyl) UHPLC columns. These columns were developed in conjunction with the Vanquish UHPLC system to take advantage of the system's extended pressure capabilities and robustness. The result is a new level of separation, speed and throughput that solve analytical challenges of analyzing complex matrices using liquid chromatography (LC) and LC-MS.
Delivering Powerful SeparationsThe expanded range of Accucore Vanquish, Acclaim VANQUISH, and Hypersil GOLD VANQUISH UHPLC columns offer a wider range of selectivity and format options to satisfy different UHPLC application requirements. These columns deliver:
- Better Separations: high efficiency enables separation of very complex mixture
- More Results: High efficiency at high flow rates
- Easier Interactions: Seamless workflow solution, for simple and easy separations
- Wider Capabilities: Wide range of column selectivities and formats
Specifica
Analytical Column | |
21756 psi (1500 bar) | |
175 Å | |
60°C | |
Spherical, Fully Porous, Ultrapure Silica | |
Yes |
2.1 mm | |
1.9 μm | |
220 m²/g | |
Hypersil GOLD | |
Reversed Phase | |
Reversed Phase |
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.