Learn More
Mettler Toledo™ InLab™ Expert Pro ISM-5m pH Electrode
Combination pH electrode with integrated temperature probe. Mettler Toledo™ InLab™ Expert Pro ISM-5m pH Electrode is robust, low-maintenance and suitable for use in the laboratory and in the field.
Marca: Mettler Toledo™ 51344103
470.86 EUR valido fino al 2024-07-30
Usa il codice promo "21657" per avere il tuo prezzo promozionale.
Dettagli aggiuntivi : Peso : 0.19800kg
Descrizione
- Integrated temperature probe
- PEEK shaft
- 5m fixed cable and ISM
- Portable
- Robust
- Excellent chemical and mechanical resistance
Specifica
pH electrode InLab Expert Go-5m-ISM | |
Ceramic | |
0°C to 100°C |
BNC/RCA | |
InLab™ Expert Go-5m-ISM | |
5 m |