missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Lauda™ Integral IN 230 TW Circulation Chiller with CEE7/7 Plug, Traditional Refrigerants

missing translation for 'orderingAttributeHoverText'
Tensione:
230 V
missing translation for 'unitSize'
Pezzo
Descripción
- Colored TFT display for simultaneous indication of actual/set values, graphic illustration of temperature profile
- Clear text menu navigation
- Six selectable languages DE, EN, FR, SP, IT, RU
- Management of heat transfer liquids with stored properties
- Easy input via cursor and soft keys
- Additional Tmax key for over temperature protection
- SelfCheck Assistant for system diagnosis
- Fully electronic continuous controller with PID action for internal and external control
- Self adapt function for determination of control parameters
- PowerAdapt system for use of maximum possible amount of heat permitted by power supply system
- Low-level and adjustable over-temperature protection with acoustic alarm for use with flammable and non-flammable liquids
- Extremely powerful pressure pump
- USB and Ethernet interface equipped as standard
- Port for external Pt100 integrated, second external Pt100 feasible via interface module
- Remote fault indication through floating contact
- Option for upgrading up to two additional interfaces (RS 232/485, Profibus, analogue, contact or EtherCat modules)
- Programmer with 150 temperature/time segments can be separated into five programs
- Adjustable bypass for pressure limiting
- Digital display of pump pressure
- Integrated web server for browser based operation in local area networks via PC, tablet or smart phone, secure data transfer due to authentication procedure and encryption
- SmartCool system for energy-saving digital cooling management including compressor on-off control
- Condenser cooling
- Water
- Utilizes traditional refrigerants (HFCs) in accordance with European legislation to control F-gases (EU) 517/2014
- Working temperature range: -30 to 120 °C
- Ambient temperature range: 5 to 40 °C
- Temperature stability: 0.05 ± K
- Heater power max: 2.7 kW
- Power consumption max: 3.7 kW
- Power consumption: 16 A
- Pump pressure max: 3.5 bar
- Pump flow rate pressure max: 40 L/min
- In/outlet connection thread (outside): G 3/4
- In/outlet hose size: 3/4 in.
- Filling volume min: 3.6 L
- Filling volume max: 8.7 L
- Water cooling connection thread (outside): 3/4 in.
- Recommended cooling water temperature: 15 °C
- Cooling water flow rate: 3 L/min
- Pressure difference cooling water min: 1 bar
- Maximal pressure cooling water: 10 bar
- Overall dimensions (W x D x H): 430 x 550 x 760 mm
- Noise level: 58 dB(A)
- Power supply: 230 V, 50 Hz
- Power plug: power cord with angled plug (CEE7/7)
- Cooling capacity:
- 100 °C, Thermal oil; 2.3 kW
- 20 °C, Ethanol; 2.3 kW
- 10 °C, Ethanol; 2.3 kW
- 0 °C, Ethanol; 1.9 kW
- -10 °C, Ethanol; 1.3 kW
- -20 °C, Ethanol; 0.75 kW
- -30 °C, Ethanol; 0.35 kW
Especificaciones
Especificaciones
| Tensione | 230 V |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido