missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Double Vacuum/Gas Manifold
Grease-free operation
Marque: DWK Life Sciences 216060-0000
Les retours ne sont pas autorisés pour ce produit.
Afficher la politique du retour.
Description
K216040 Series Vacuum/Gas Manifold
- Forward-facing valves
- Compact for assembly in fume hood
- Modular and easily disassembled for cleaning
- Ports spaced 3.93 in. (100mm) apart
- An all-glass manifold for connecting inert gas and vacuum sources to sidearm stopcocks
- Each stopcock has a metering groove cut into the plug to provide fine control of vacuum and inert gases
- Distance between stopcocks is 2.55 in. (65mm) for the 3 position size and 3.93 in. (100mm) for the 5 position size
- Supplied with proprietary pressure/vacuum retainers
- For connecting inert gas and vacuum sources
- Sample contacts only PTFE and borosilicate glass
- Beams 0.5 in. (12.7mm) O.D. with upper-left and lower-right ends open
- Delivery ports 9mm O.D.
- Distance between valves 0.35 in. (100mm)
Spécification
Vacuum Gas Manifold | |
4mm PTFE vacuum valves | |
5 | |
50 cm | |
14.8 cm | |
8.3 cm |
Connecting inert gas and vacuum sources | |
Borosilicate Glass | |
19.6 in. | |
5.82 in. | |
3.26 in. |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu