missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ KIMAX™ Tooled Top Narrow Mouth Reservoir Bottle with Bottom Hose Outlet
Click to view available options
Capacità (sistema imperiale):
8.45 oz.
16.91 oz.
33.81 oz.
67.62 oz.
169.07 oz.
338.14 oz.
676.28 oz.
Altezza (sistema imperiale):
5.19 in.
6.49 in.
7.87 in.
9.84 in.
12.59 in.
15.74 in.
19.48 in.
Numero stopper:
2
4
6
10
12
Capacità (sistema metrico):
10,000 mL
1000 mL
20 L
2000 mL
250 mL
500 mL
5000 mL
Descrizione
- KimCote™ plastic coating for added safety in the event of breakage
- With white enamel marking spot
- Rubber stopper used to cap narrow mouth tooled top
- Glass conforms to ASTM™ E 438, Type I, Class A specifications
- Sizes 250mL and 500mL accept 5/16 in. I.D. flexible tubing
- Sizes 1000mL and larger accept 3/8 in. I.D. tubing
Specifica
Capacità (sistema metrico) | 250 mL |
Capacità (sistema imperiale) | 8.45 oz. |
Diametro (sistema imperiale) | 2.83 in. |
Diametro (sistema imperiale) interno collo | 0.71 in. |
Diametro (sistema metrico) interno collo | 18 mm |
Da utilizzare con (applicazione) | Designed to store and discharge liquids via a bottom hose outlet |
Include | Bottom hose outlet |
Materiale | Borosilicate Glass |
Numero stopper | 2 |
Bocca | Narrow |
Vedi altri risultati |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'