Learn More
DWK Life Sciences Kimble™ KIMAX™ 50mL Conical-Bottom Glass Centrifuge Tubes with Screw Thread Caps
This Standard Taper KIMAX™ tube is graduated and reusable, and comes with a 24-410 GPI Finish screw thread cap.
Marque: DWK Life Sciences 45166-50
840.75 EUR valido fino al 2024-09-17
Usa il codice promo "21690" per avere il tuo prezzo promozionale.
Informations supplémentaires : Peso : 0.46000kg
Description
- Standard Taper KIMAX™ tube with a screw thread cap
- Graduated and calibrated to contain
- Scale, legend and marking spot are durable white ceramic enamel
- Capacity 50mL
- Max RCF 2980
- Tube OD 29mm, Length 147mm
- Graduation Intervals (mL) 0 0-10 in 0.5, 10-50 in 1
- Tolerance (mL) 0 to 1 - ±0.075, above 1 to 2 - ±0.150, above 2 to 5 - ±0.300, above 5 to 10 - ±0.50, above 10 - ±1.000
- Screw thread cap supplied has PTFE-faced rubber liner and is packaged separately, replacement cap is 45066C
- Case of 12
- Manufactured to the specifications found in ASTM D2158
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Spécification
To contain | |
50 mL | |
Borosilicate Glass | |
24-410 | |
Conical | |
Conical | |
29 mm | |
Centrifuge Tube |
USP, ASTM E 438 | |
Reusable | |
PTFE | |
0 to 1mL in ±0.075mL, >1 to 2mL in ±0.15mL, >2 to 5mL in ±0.3mL, >5 to 10mL mLin ±0.5mL, >10mL in ±1mL | |
147 mm | |
Marking Spot | |
0 to 10 mL in 0.5 mL increments, 10 to 50 mL in 1 mL increments | |
2980 x g |