Learn More
DWK Life Sciences Kimble™ Kontes™ Brand 5mm High Grade NMR Sample Tubes
Each tube meets rigid specifications for wall thickness, variation and camber so as to assure precise measurements and reproducibility.
Marca: DWK Life Sciences 45246-100
Dettagli aggiuntivi : Peso : 0.80000kg
Descrizione
Precision-manufactured tubes designed for use in high-resolution NMR spectroscopy that characterizes organic molecules through measurement of the resonant frequencies of atomic nuclei. Research applications include analysis of polymer structures and organic solutions.
- Made from Type I borosilicate glass
- Wall thickness: 0.01475 in. (0.37mm)
- Wall variation and camber depend, in part, on tube length
- All sample tubes come with plastic compression-fit caps and sandblasted marking spots
Specifica
Borosilicate Glass | |
177.8 mm | |
Compression-fit | |
±0.0002 in. | |
±0.00015 in. | |
800MHz | |
Cap | |
Cylindrical | |
0.38 mm |
0.19 in. | |
Polyethylene | |
5 mm | |
0.165 in. | |
4.2 mm | |
Ideal for sealing directly to vacuum manifolds, joints or valves | |
7 in. | |
0.014 in. |